Shop BESTORQ

Timing Belt Model 296XL675 296 in Effective length and 675 in Top Width

  • Mfr # 296XL675

  • Zoro # G807410603


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Inside Length
29.6 in
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
296XL675
Zoro #
G807410603
UPC #
-
Country of Origin
China

Dimensions

Inside Length
29.6 in
Top Width
6.75 in
Belt Trade Size
XL
Pitch Length
29.6 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Weight
0.73
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
296XL675
Pitch
0.2 in
Tooth Shape
Trapezoidal
Item
Timing Belt
Number of Teeth
148
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.