Shop BESTORQ

Timing Belt Model 300H1500 - 30 in Outside Length - 15 in Top Width

  • Mfr # 300H1500

  • Zoro # G503629064


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Top Width
15 in
Standards
RMA
Height
0.17 in
Number of Ribs
1
Weight
2.6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300H1500
Zoro #
G503629064
UPC #
-
Country of Origin
China

Dimensions

Top Width
15 in
Height
0.17 in
Pitch Length
30 in
Belt Trade Size
H

Details

Standards
RMA
Number of Ribs
1
Weight
2.6 lbs.
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
300H1500
Number of Teeth
60
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 30 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.