Shop BESTORQ

Timing Belt Model 300H187 30 in Effective length and 187 in Top Width

  • Mfr # 300H187

  • Zoro # G807412157


product price:  $57.55
/ea

Key Features

Temp. Range
-30 F to 160 F
Weight
1.53
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300H187
Zoro #
G807412157
UPC #
-
Country of Origin
China

Dimensions

Inside Length
30 in
Top Width
1.87 in
Pitch Length
30 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Weight
1.53
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
300H187
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Number of Teeth
60
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.