Shop BESTORQ

Timing Belt Model 300L650 30 in Effective length and 65 in Top Width

  • Mfr # 300L650

  • Zoro # G807414540


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Weight
2.27
Inside Length
30 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300L650
Zoro #
G807414540
UPC #
-
Country of Origin
China

Dimensions

Inside Length
30 in
Top Width
6.5 in
Pitch Length
30 in
Belt Trade Size
L

Details

Storage Temp.
40F-100F
Banded Belt
No
Weight
2.27
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Tooth Location
One Side
Industry Number
300L650
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Number of Teeth
80
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.