Shop BESTORQ

Timing Belt Model 300XL031 - 30 in Outside Length - 0.31 in Top Width

  • Mfr # 300XL031

  • Zoro # G503630497


product price:  $10.99
/ea

Key Features

Top Width
0.31 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
300XL031
Zoro #
G503630497
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.09 in
Inside Length
30 in
Pitch Length
30 in
Belt Trade Size
XL

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.04
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
150
Tooth Location
One Side
Item
Timing Belt
Industry Number
300XL031
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 30 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.