Shop BESTORQ

Timing Belt Model 304L256 304 in Effective length and 256 in Top Width

  • Mfr # 304L256

  • Zoro # G807408044


product price:  $75.55
/ea

Key Features

Weight
0.91
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304L256
Zoro #
G807408044
UPC #
-
Country of Origin
China

Dimensions

Inside Length
30.4 in
Belt Trade Size
L
Pitch Length
30.4 in
Top Width
2.56 in

Details

Weight
0.91
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
304L256
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Number of Teeth
81
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.