Timing Belt Model 3150-14M-06 - 124.02 in Outside Length - 0.24 in Top Width

  • Mfr # 3150-14M-06

  • Zoro # G503627473


product price:  $64.15
/ea

Key Features

Top Width
6 mm
Temp. Range
-30 F to 160 F
Weight
1.4 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3150-14M-06
Zoro #
G503627473
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.39 in
Belt Trade Size
14M
Pitch Length
3150 mm

Details

Temp. Range
-30 F to 160 F
Weight
1.4 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Industry Number
3150-14M-06
Item
Timing Belt
Pitch
14 mm
Number of Teeth
225
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 124.02inches Depth: 0.39 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.