Timing Belt Model 315L1669 315 in Effective length and 1669 in Top Width

  • Mfr # 315L1669

  • Zoro # G507406135


product price:  $472.99
/ea
Free Shipping & Returns

Key Features

Weight
6.1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315L1669
Zoro #
G507406135
UPC #
-
Country of Origin
China

Dimensions

Inside Length
31.5 in
Belt Trade Size
L
Pitch Length
31.5 in
Top Width
16.69 in

Details

Weight
6.1
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
84
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.375 in
Industry Number
315L1669
Item
Timing Belt
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.