Shop BESTORQ

Timing Belt Model 315L556 315 in Effective length and 556 in Top Width

  • Mfr # 315L556

  • Zoro # G607406530


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
2.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315L556
Zoro #
G607406530
UPC #
-
Country of Origin
China

Dimensions

Inside Length
31.5 in
Top Width
5.56 in
Belt Trade Size
L
Pitch Length
31.5 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Weight
2.04
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
315L556
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Number of Teeth
84
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.