Shop BESTORQ
See all product information
Timing Belt Model 320H456 32 in Effective length and 456 in Top Width
Mfr # 320H456
Zoro # G207410807
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
32 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320H456
Zoro #
G207410807
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32 in
Belt Trade Size
H
Pitch Length
32 in
Top Width
4.56 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
3.97
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Number of Teeth
64
Pitch
0.5 in
Item
Timing Belt
Belt Coating
Nylon
Industry Number
320H456
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.