Shop BESTORQ
See all product information
Create Account
Timing Belt Model 320H944 32 in Effective length and 944 in Top Width
Mfr # 320H944
Zoro # G807411181
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Weight
8.22
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320H944
Zoro #
G807411181
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32 in
Belt Trade Size
H
Pitch Length
32 in
Top Width
9.44 in
Details
Standards
RMA
Weight
8.22
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
64
Tooth Shape
Trapezoidal
Industry Number
320H944
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.5 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.