
Timing Belt Model 320L1137 32 in Effective length and 1137 in Top Width
Mfr # 320L1137
Zoro # G607411206
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Inside Length
32 in
Weight
4.23
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320L1137
Zoro #
G607411206
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32 in
Pitch Length
32 in
Belt Trade Size
L
Top Width
11.37 in
Details
Weight
4.23
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Industry Number
320L1137
Tooth Shape
Trapezoidal
Number of Teeth
85
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.