Shop BESTORQ
See all product information
Timing Belt Model 320L169 32 in Effective length and 169 in Top Width
Mfr # 320L169
Zoro # G807412355
product price:Â $51.79
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.63
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
320L169
Zoro #
G807412355
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32 in
Top Width
1.69 in
Belt Trade Size
L
Pitch Length
32 in
Details
Temp. Range
-30 F to 160 F
Weight
0.63
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
85
Industry Number
320L169
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.