Shop BESTORQ

Timing Belt Model 322L1087 322 in Effective length and 1087 in Top Width

  • Mfr # 322L1087

  • Zoro # G107405125


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Weight
4.07
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
32.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322L1087
Zoro #
G107405125
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.2 in
Top Width
10.87 in
Pitch Length
32.2 in
Belt Trade Size
L

Details

Banded Belt
No
Weight
4.07
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
85
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
322L1087
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.