Shop BESTORQ

Timing Belt Model 322L1462 322 in Effective length and 1462 in Top Width

  • Mfr # 322L1462

  • Zoro # G407405948


product price:  $422.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Banded Belt
No
Inside Length
32.2 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.47
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322L1462
Zoro #
G407405948
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.2 in
Pitch Length
32.2 in
Top Width
14.62 in
Belt Trade Size
L

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
5.47
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Industry Number
322L1462
Number of Teeth
85
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Item
Timing Belt
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.