Shop BESTORQ

Timing Belt Model 322L150 322 in Effective length and 15 in Top Width

  • Mfr # 322L150

  • Zoro # G807405883


product price:  $48.29
/ea

Key Features

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
32.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
322L150
Zoro #
G807405883
UPC #
-
Country of Origin
China

Dimensions

Inside Length
32.2 in
Belt Trade Size
L
Pitch Length
32.2 in
Top Width
1.5 in

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.57
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
85
Belt Coating
Nylon
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
322L150
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.