Shop BESTORQ
See all product information
Timing Belt Model 322XL456 322 in Effective length and 456 in Top Width
Mfr # 322XL456
Zoro # G807408495
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Weight
0.54
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
322XL456
Zoro #
G807408495
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.2 in
Pitch Length
32.2 in
Top Width
4.56 in
Belt Trade Size
XL
Details
Weight
0.54
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Industry Number
322XL456
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
161
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.