
Timing Belt Model 325H162 325 in Effective length and 162 in Top Width
Mfr # 325H162
Zoro # G907410015
product price:Â $51.25
/eaKey Features
Standards
RMA
Weight
1.44
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
325H162
Zoro #
G907410015
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.5 in
Belt Trade Size
H
Top Width
1.62 in
Pitch Length
32.5 in
Details
Standards
RMA
Weight
1.44
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
65
Pitch
0.5 in
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
325H162
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.