Shop BESTORQ
See all product information
Timing Belt Model 325H894 325 in Effective length and 894 in Top Width
Mfr # 325H894
Zoro # G607411336
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
32.5 in
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
325H894
Zoro #
G607411336
UPC #
-
Country of Origin
China
Dimensions
Inside Length
32.5 in
Belt Trade Size
H
Pitch Length
32.5 in
Top Width
8.94 in
Details
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
7.91
Banded Belt
No
Color
BLACK
Industry Number
325H894
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Number of Teeth
65
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.