Timing Belt Model 326MXL969 326 in Effective length and 969 in Top Width

  • Mfr # 326MXL969

  • Zoro # G407415350


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Height
0.044 in
Inside Length
32.6 in
Weight
1.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
326MXL969
Zoro #
G407415350
UPC #
-
Country of Origin
China

Dimensions

Height
0.044 in
Inside Length
32.6 in

Details

Standards
RMA
Weight
1.11
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.