Shop BESTORQ
See all product information
Timing Belt Model 330L1137 33 in Effective length and 1137 in Top Width
Mfr # 330L1137
Zoro # G007409889
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Inside Length
33 in
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330L1137
Zoro #
G007409889
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33 in
Belt Trade Size
L
Pitch Length
33 in
Top Width
11.37 in
Details
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
4.36
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Number of Teeth
88
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
330L1137
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.