Shop BESTORQ

Timing Belt Model 330L1644 33 in Effective length and 1644 in Top Width

  • Mfr # 330L1644

  • Zoro # G507410101


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.3
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330L1644
Zoro #
G507410101
UPC #
-
Country of Origin
China

Dimensions

Inside Length
33 in
Top Width
16.44 in
Belt Trade Size
L
Pitch Length
33 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.3
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Number of Teeth
88
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
330L1644
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.