Shop BESTORQ

Timing Belt Model 330MXL081 33 in Effective length and 081 in Top Width

  • Mfr # 330MXL081

  • Zoro # G207411101


product price:  $26.95
/ea

Key Features

Weight
0.1
Banded Belt
No
Standards
RMA
Inside Length
33 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330MXL081
Zoro #
G207411101
UPC #
-
Country of Origin
China

Dimensions

Inside Length
33 in
Height
0.044 in
Pitch Length
33 in
Belt Trade Size
MXL
Top Width
0.81 in

Details

Weight
0.1
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
412
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
330MXL081
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.