Shop BESTORQ
See all product information
Timing Belt Model 330MXL1062 33 in Effective length and 1062 in Top Width
Mfr # 330MXL1062
Zoro # G207411804
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Inside Length
33 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.23
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330MXL1062
Zoro #
G207411804
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
10.62 in
Pitch Length
33 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.23
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Industry Number
330MXL1062
Tooth Shape
Trapezoidal
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
412
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.