Timing Belt Model 330MXL1719 33 in Effective length and 1719 in Top Width

  • Mfr # 330MXL1719

  • Zoro # G407412151


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Inside Length
33 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330MXL1719
Zoro #
G407412151
UPC #
-
Country of Origin
China

Dimensions

Inside Length
33 in
Height
0.044 in
Belt Trade Size
MXL
Top Width
17.19 in
Pitch Length
33 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
1.99
Gearbelt Type
Timing Belt
Standards
RMA
Color
BLACK
Industry Number
330MXL1719
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Number of Teeth
412
Tooth Location
One Side
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.