Shop BESTORQ

Timing Belt Model 330XL012 - 33 in Outside Length - 0.12 in Top Width

  • Mfr # 330XL012

  • Zoro # G503632439


product price:  $13.39
/ea

Key Features

Top Width
0.12 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330XL012
Zoro #
G503632439
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.12 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
33 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.1 lbs.
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
330XL012
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
165
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.12 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.