
Timing Belt Model 333-3M-25 - 13.11 in Outside Length - 0.98 in Top Width
Mfr # 333-3M-25
Zoro # G503633535
product price:Â $16.45
/eaKey Features
Top Width
0.98 in
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0 lbs.
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
333-3M-25
Zoro #
G503633535
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.98 in
Height
0.09 in
Details
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
0 lbs.
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.98 inches Material: Rubber Number of Ribs: 1 Pitch Length: 13.11inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.