Shop BESTORQ
See all product information
Timing Belt Model 336-3M-500 - 13.23 in Outside Length - 19.69 in Top Width
Mfr # 336-3M-500
Zoro # G203626424
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Top Width
500 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Height
0.09 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
336-3M-500
Zoro #
G203626424
UPC #
-
Country of Origin
China
Dimensions
Top Width
500 mm
Height
0.09 in
Pitch Length
336 mm
Belt Trade Size
3M
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Weight
1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Number of Teeth
112
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Pitch
3 mm
Belt Coating
Nylon
Industry Number
336-3M-500
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 19.69 inches Material: Rubber Number of Ribs: 1 Pitch Length: 13.23inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.