
Shop BESTORQ
See all product information
Timing Belt Model 336XL1619 336 in Effective length and 1619 in Top Width
Mfr # 336XL1619
Zoro # G307410721
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
1.96
Inside Length
33.6 in
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
336XL1619
Zoro #
G307410721
UPC #
-
Country of Origin
China
Dimensions
Inside Length
33.6 in
Pitch Length
33.6 in
Top Width
16.19 in
Belt Trade Size
XL
Details
Temp. Range
-30 F to 160 F
Weight
1.96
Storage Temp.
40F-100F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Belt Coating
Nylon
Industry Number
336XL1619
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
168
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.