Shop BESTORQ

Timing Belt Model 3400-8M-450 - 133.86 in Outside Length - 17.72 in Top Width

  • Mfr # 3400-8M-450

  • Zoro # G803630265


product price:  $1,574.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Height
0.23 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3400-8M-450
Zoro #
G803630265
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.23 in
Pitch Length
3400 mm
Belt Trade Size
8M

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Weight
4 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Number of Teeth
425
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
3400-8M-450

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 133.86inches Depth: 0.23 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.