Shop BESTORQ
See all product information
Timing Belt Model 341L137 341 in Effective length and 137 in Top Width
Mfr # 341L137
Zoro # G707419607
product price:Â $48.39
/eaKey Features
Gearbelt Type
Timing Belt
Weight
0.55
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
34.1 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
341L137
Zoro #
G707419607
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.1 in
Pitch Length
34.1 in
Top Width
1.37 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Weight
0.55
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Color
BLACK
Pitch
0.375 in
Number of Teeth
90
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Industry Number
341L137
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.