Shop BESTORQ

Timing Belt Model 341L175 341 in Effective length and 175 in Top Width

  • Mfr # 341L175

  • Zoro # G607420239


product price:  $55.79
/ea

Key Features

Inside Length
34.1 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341L175
Zoro #
G607420239
UPC #
-
Country of Origin
China

Dimensions

Inside Length
34.1 in
Top Width
1.75 in
Pitch Length
34.1 in
Belt Trade Size
L

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
341L175
Number of Teeth
90

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.