Shop BESTORQ

Timing Belt Model 341L381 341 in Effective length and 381 in Top Width

  • Mfr # 341L381

  • Zoro # G207420745


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Weight
1.51
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
34.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
341L381
Zoro #
G207420745
UPC #
-
Country of Origin
China

Dimensions

Inside Length
34.1 in
Pitch Length
34.1 in
Top Width
3.81 in
Belt Trade Size
L

Details

Weight
1.51
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Number of Teeth
90
Pitch
0.375 in
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
341L381
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.