Shop BESTORQ
See all product information
Timing Belt Model 344XL1262 344 in Effective length and 1262 in Top Width
Mfr # 344XL1262
Zoro # G407421832
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
34.4 in
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
344XL1262
Zoro #
G407421832
UPC #
-
Country of Origin
China
Dimensions
Inside Length
34.4 in
Pitch Length
34.4 in
Top Width
12.62 in
Belt Trade Size
XL
Details
Standards
RMA
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.57
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
172
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
344XL1262
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.