Shop BESTORQ

Timing Belt Model 345L175 345 in Effective length and 175 in Top Width

  • Mfr # 345L175

  • Zoro # G707426162


product price:  $56.25
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345L175
Zoro #
G707426162
UPC #
-
Country of Origin
China

Dimensions

Inside Length
34.5 in
Belt Trade Size
L
Top Width
1.75 in
Pitch Length
34.5 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Weight
0.71
Color
BLACK
Tooth Shape
Trapezoidal
Tooth Location
One Side
Industry Number
345L175
Number of Teeth
92
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.