Shop BESTORQ

Timing Belt Model 348XL080 - 34.8 in Outside Length - 0.8 in Top Width

  • Mfr # 348XL080

  • Zoro # G803626534


product price:  $16.99
/ea

Key Features

Top Width
0.8 in
Number of Ribs
1
Gearbelt Type
Timing Belt
Height
0.09 in
Weight
0.1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
348XL080
Zoro #
G803626534
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.8 in
Height
0.09 in
Belt Trade Size
XL
Pitch Length
34.8 in

Details

Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
0.1 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Industry Number
348XL080
Tooth Shape
Trapezoidal
Number of Teeth
174
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.8 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.