
Timing Belt Model 351-3M-600 - 13.82 in Outside Length - 23.62 in Top Width
Mfr # 351-3M-600
Zoro # G503628296
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Top Width
600 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
351-3M-600
Zoro #
G503628296
UPC #
-
Country of Origin
China
Dimensions
Top Width
600 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
351 mm
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Weight
1 lbs.
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Industry Number
351-3M-600
Reinforcing Cord Material
Fiberglass
Pitch
3 mm
Number of Teeth
117
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 23.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 13.82inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.