
Timing Belt Model 351-3M-650 - 13.82 in Outside Length - 25.59 in Top Width
Mfr # 351-3M-650
Zoro # G803628804
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Top Width
25.59 in
Application
Heavy Duty General Application
Weight
1 lbs.
Height
0.09 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
351-3M-650
Zoro #
G803628804
UPC #
-
Country of Origin
China
Dimensions
Top Width
25.59 in
Height
0.09 in
Details
Application
Heavy Duty General Application
Weight
1 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 25.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 13.82inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.