Shop BESTORQ
See all product information
Timing Belt Model 352XL169 352 in Effective length and 169 in Top Width
Mfr # 352XL169
Zoro # G907424166
product price:Â $50.39
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.22
Standards
RMA
Inside Length
35.2 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
352XL169
Zoro #
G907424166
UPC #
-
Country of Origin
China
Dimensions
Inside Length
35.2 in
Pitch Length
35.2 in
Belt Trade Size
XL
Top Width
1.69 in
Details
Temp. Range
-30 F to 160 F
Weight
0.22
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
352XL169
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
176
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.