Shop BESTORQ
See all product information
Timing Belt Model 360H087 36 in Effective length and 087 in Top Width
Mfr # 360H087
Zoro # G307421673
product price:Â $28.29
/eaKey Features
Storage Temp.
40F-100F
Weight
0.86
Inside Length
36 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360H087
Zoro #
G307421673
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36 in
Belt Trade Size
H
Pitch Length
36 in
Top Width
0.87 in
Details
Storage Temp.
40F-100F
Weight
0.86
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Number of Teeth
72
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
360H087
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.