Shop BESTORQ

Timing Belt Model 362MXL1187 362 in Effective length and 1187 in Top Width

  • Mfr # 362MXL1187

  • Zoro # G207427768


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Standards
RMA
Inside Length
36.2 in
Weight
1.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362MXL1187
Zoro #
G207427768
UPC #
-
Country of Origin
China

Dimensions

Inside Length
36.2 in
Height
0.044 in
Pitch Length
36.2 in
Belt Trade Size
MXL
Top Width
11.87 in

Details

Banded Belt
No
Standards
RMA
Weight
1.51
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Maximum Operating Temperature
160 Degrees F
Number of Teeth
452
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
362MXL1187

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.