Shop BESTORQ
See all product information
Timing Belt Model 362MXL1487 362 in Effective length and 1487 in Top Width
Mfr # 362MXL1487
Zoro # G907416345
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
40F-100F
Inside Length
36.2 in
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
362MXL1487
Zoro #
G907416345
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36.2 in
Height
0.044 in
Top Width
14.87 in
Belt Trade Size
MXL
Pitch Length
36.2 in
Details
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
1.89
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
452
Tooth Location
One Side
Industry Number
362MXL1487
Pitch
0.08 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.