Shop BESTORQ

Timing Belt Model 364XL1087 364 in Effective length and 1087 in Top Width

  • Mfr # 364XL1087

  • Zoro # G907419520


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Weight
1.43
Banded Belt
No
Storage Temp.
40F-100F
Inside Length
36.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
364XL1087
Zoro #
G907419520
UPC #
-
Country of Origin
China

Dimensions

Inside Length
36.4 in
Belt Trade Size
XL
Top Width
10.87 in
Pitch Length
36.4 in

Details

Temp. Range
-30 F to 160 F
Weight
1.43
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Industry Number
364XL1087
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
182
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.