Shop BESTORQ
See all product information
Timing Belt Model 364XL1569 364 in Effective length and 1569 in Top Width
Mfr # 364XL1569
Zoro # G707420313
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 F to 160 F
Weight
2.06
Banded Belt
No
Inside Length
36.4 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
364XL1569
Zoro #
G707420313
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36.4 in
Pitch Length
36.4 in
Belt Trade Size
XL
Top Width
15.69 in
Details
Temp. Range
-30 F to 160 F
Weight
2.06
Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.2 in
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
182
Belt Coating
Nylon
Industry Number
364XL1569
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.