Shop BESTORQ
See all product information
Create Account
Timing Belt Model 365-5M-600 - 14.37 in Outside Length - 23.62 in Top Width
Mfr # 365-5M-600
Zoro # G503628357
product price:Â $272.99
/ea
Free Shipping & Returns
Key Features
Top Width
600 mm
Gearbelt Type
Timing Belt
Weight
3 lbs.
Application
Heavy Duty General Application
Height
0.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
365-5M-600
Zoro #
G503628357
UPC #
-
Country of Origin
China
Dimensions
Top Width
600 mm
Height
0.11 in
Belt Trade Size
5M
Pitch Length
365 mm
Details
Gearbelt Type
Timing Belt
Weight
3 lbs.
Application
Heavy Duty General Application
Standards
RMA
Number of Ribs
1
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Pitch
5 mm
Number of Teeth
73
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
365-5M-600
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 23.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 14.37inches Depth: 0.11 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.