Shop BESTORQ
See all product information
Timing Belt Model 365H162 365 in Effective length and 162 in Top Width
Mfr # 365H162
Zoro # G407422426
product price:Â $56.29
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
36.5 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
365H162
Zoro #
G407422426
UPC #
-
Country of Origin
China
Dimensions
Inside Length
36.5 in
Top Width
1.62 in
Belt Trade Size
H
Pitch Length
36.5 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
1.61
Standards
RMA
Color
BLACK
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
73
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
365H162
Item
Timing Belt
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.