Zoro Homepage

Timing Belt Model 367L094 367 in Effective length and 094 in Top Width

  • Mfr # 367L094

  • Zoro # G407423690


product price: $35.15
/ea

Key Features

Pitch Length - Timing Belts
36.7 in
Number of Teeth - Timing Belts
97
Pitch - Timing Belts
0.375
Width - Timing Belts
0.94 in
Industry Number - Timing Belts
367L094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367L094
Zoro #
G407423690
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
36.7 in
Width - Timing Belts
0.94 in
Inside Length
36.7 in

Details

Number of Teeth - Timing Belts
97
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
367L094
Temp. Range
-30 F to 160 F
Weight
0.41
Material
Rubber
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application
Gearbelt Type
Timing Belt
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.