Shop BESTORQ
See all product information
Timing Belt Model 370MXL044 37 in Effective length and 044 in Top Width
Mfr # 370MXL044
Zoro # G307427422
product price:Â $17.65
/eaKey Features
Standards
RMA
Inside Length
37 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370MXL044
Zoro #
G307427422
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37 in
Height
0.044 in
Pitch Length
37 in
Belt Trade Size
MXL
Top Width
0.44 in
Details
Standards
RMA
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.06
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Industry Number
370MXL044
Number of Teeth
462
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.