Shop BESTORQ
See all product information
Timing Belt Model 370XL225 37 in Effective length and 225 in Top Width
Mfr # 370XL225
Zoro # G407418672
product price:Â $67.29
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
37 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370XL225
Zoro #
G407418672
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37 in
Belt Trade Size
XL
Pitch Length
37 in
Top Width
2.25 in
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No
Weight
0.3
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Industry Number
370XL225
Maximum Operating Temperature
160 Degrees F
Number of Teeth
185
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.