Shop BESTORQ

Timing Belt Model 370XL425 37 in Effective length and 425 in Top Width

  • Mfr # 370XL425

  • Zoro # G607418526


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Inside Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370XL425
Zoro #
G607418526
UPC #
-
Country of Origin
China

Dimensions

Inside Length
37 in
Belt Trade Size
XL
Top Width
4.25 in
Pitch Length
37 in

Details

Banded Belt
No
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.57
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
185
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
370XL425

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.